Take 15% off your entire order!

Offer applied at checkout

M5 x 0.8 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100

M5 x 0.8 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100

Item #: WBB2298757

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M6 x 1.0
  • M3 x 0.5
  • M5 x 0.8
  • M10 x 1.5
  • M4 x 0.7
  • M8 x 1.25

M5 x 0.8

  • SELECT
  • 12mm
  • 10mm
  • 20mm
  • 16mm
  • 8mm
  • 6mm
  • 35mm
  • 30mm
  • 40mm
  • 25mm
  • 50mm
  • 60mm

12mm

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $15.00 ea.
  • Buy 10-24 $14.25 ea.
  • Buy 25+ $14.00 ea.

Quantity

Customers Also Viewed

M6 x 1.0 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50

M6 x 1.0 x 30mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60058

1/4-20 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60058

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M5 x 0.8 x 25mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

M5 x 0.8 x 25mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M5 x 0.8 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100

Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZEM5 x 0.8
  • LENGTH12mm
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • TYPESocket Cap Screw
  • PACKAGE QUANTITY100
  • GRADE304 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBTW05012
  • HEAD Flat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M5 x 0.8 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100

M5 x 0.8 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100

Item #: WBB2298757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant