
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M8 x 1.25 x 10mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 50
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
Product Specifications
- SIZEM8 x 1.25
- LENGTH10mm
- MATERIALStainless Steel
- FINISHStainless Steel
- TYPESocket Cap Screw
- PACKAGE QUANTITY50
- GRADE304 Stainless Steel
- COUNTRY OF ORIGINImport
- UNIT OF MEASUREMENTMetric
- BRANDTitan Fasteners
- MANUFACTURERS PART NUMBERBSW08010
- HEAD Socket
Customer Review
Product Q & A
There are no questions for this product.

M8 x 1.25 x 10mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 50
$34.95
- Product Information
- Customer Review
- Product Q&A