Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head Cap Screws

48 Results
Flat Head Socket Cap Screws

Flat Head Socket Cap Screws

CompareImageMaterialSizeFinishLengthPackage QuantityCountry of OriginModel #Price
M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M5 x 0.8
Black Oxide
10 mm
100
Import
WBB2291540as low as

$21.00

Save $1.75 (8%)
M3 x 0.5 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M3 x 0.5
Black Oxide
12 mm
100
Import
WBB2291516as low as

$13.50

Save $1.25 (8%)
Flat Socket Cap Screw - 10-24 x 1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC, Pack of 100
Alloy Steel
#10-24
Black Oxide
1/2 in
100
Import
Ships Same Day
WBB2100519
$2.01was $5.10
Save $3.09 (61%)
M5-0.8X16  Metric Flat Head Socket Cap Screws Plain, Pkg of 100
Alloy Steel
M5 x 0.8
Black Oxide
16 mm
100
Import
Ships Same Day
WBB424578
$70.95
M6 x 1.0 x 8mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M6 x 1.0
Stainless Steel
8 mm
100
Import
WBB2298608as low as

$27.95

Save $3.00 (10%)
M4 x 0.7 x 10mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M4 x 0.7
Stainless Steel
10 mm
100
Import
WBB2298630as low as

$19.50

Save $1.25 (6%)
M6 x 1.0 x 12mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M6 x 1.0
Stainless Steel
12 mm
100
Import
WBB2298810as low as

$43.95

Save $4.00 (8%)
M6 x 1.0 x 25mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M6 x 1.0
Black Oxide
25 mm
100
Import
WBB2291271as low as

$30.95

Save $2.00 (6%)
M4 x 0.7 x 8mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M4 x 0.7
Black Oxide
8 mm
100
Import
WBB2291514as low as

$15.00

Save $1.00 (6%)
M8 x 1.25 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M8 x 1.25
Black Oxide
12 mm
100
Import
WBB2291270as low as

$42.95

Save $3.00 (7%)
Showing 1-10 of 48 results