discount codeFree shipping over 300

Applied at checkout

+

M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268

M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268

Item #: WBB2199228

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 30mm
  • 25mm
  • 130mm
  • 90mm
  • 100mm
  • 16mm
  • 18mm
  • 65mm
  • 20mm
  • 15mm
  • 22mm
  • 75mm
  • 80mm
  • 150mm
  • 60mm
  • 35mm
  • 55mm
  • 110mm
  • 120mm
  • 12mm
  • 40mm
  • 50mm
  • 70mm
  • 14mm
  • 10mm
  • 140mm

60mm

Original Price: $52.95

Clearance Price: $27.53

Save $0.83 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268

Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

Product Specifications

  • SIZEM8 x 1.25
  • LENGTH60mm
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER76268
  • SPECIFICATIONS METDIN 912
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE6mm
  • PACKAGE QUANTITY100
  • GRADEClass 12.9
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADPartial
  • BRANDHolo-Krome
  • DESCRIPTIONSocket Head Cap Screw
  • UNIT OF MEASUREMENTMetric
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268

M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268

Item #: WBB2199228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268
    M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268
    M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268
    M8 x 1.25 x 60mm Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 76268

    Be the first to know about our special deals and events!

    Top