discount codeFree shipping over 300

Applied at checkout

1/4-20 x 3/16" Knurled Point Socket Set Screw - Steel - BK. Oxide - UNC - 100 Pk - Holo-Krome 42026

1/4-20 x 3/16" Knurled Point Socket Set Screw - Steel - BK. Oxide - UNC - 100 Pk - Holo-Krome 42026

Item #: WBB2199295

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $12.25

Clearance Price: $8.49

Save $0.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 3/16" Knurled Point Socket Set Screw - Steel - Black Oxide - UNC - 100 Pk - Holo-Krome 42026

Point Selection should take into account application, holding power, frequency of setting and hardness of mating parts. The Cup Point digs into the contact surface for maximum holding power under pressure. The Knurled Point features better locking power than the standard Cup Point. The Knurled Point combines the digging action of the Cup Point with counter-clockwise locking knurls that have a ratchet-locking action that helps resist loosening, even under the most severe vibrations. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE1/4-20
  • LENGTH3/16"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • TYPEKnurled Point
  • FASTMOD81878
  • MANUFACTURERS PART NUMBER42026
  • SPECIFICATIONS METASTM F912
  • THREAD SIZE20
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE1/8"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade In USA
  • FULL OR PARTIAL THREADFull
  • DESCRIPTIONSocket Set Screw
  • BRANDHolo-Krome
  • UNIT OF MEASUREMENTInch (Imperial)
  • DIAMETER1/4"
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 3/16" Knurled Point Socket Set Screw - Steel - BK. Oxide - UNC - 100 Pk - Holo-Krome 42026

1/4-20 x 3/16" Knurled Point Socket Set Screw - Steel - BK. Oxide - UNC - 100 Pk - Holo-Krome 42026

Item #: WBB2199295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top