discount codeFree shipping over 300

Applied at checkout

6-32 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32054

6-32 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32054

Item #: WBB2199078

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $12.00

Clearance Price: $8.24

Save $0.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

6-32 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32054

Point Selection should take into account application, holding power, frequency of setting and hardness of mating parts. The Cup Point digs into the contact surface for maximum holding power under pressure. The Knurled Point features better locking power than the standard Cup Point. The Knurled Point combines the digging action of the Cup Point with counter-clockwise locking knurls that have a ratchet-locking action that helps resist loosening, even under the most severe vibrations. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE#6-32
  • LENGTH1/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • TYPECup Point
  • FASTMOD81603
  • MANUFACTURERS PART NUMBER32054
  • SPECIFICATIONS METASTM F912
  • THREAD SIZE32
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE1/16"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade In USA
  • FULL OR PARTIAL THREADFull
  • DESCRIPTIONSocket Set Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • HEAD Socket
  • DIAMETER#6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32054

6-32 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32054

Item #: WBB2199078

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top