discount codeFree shipping over 300

Applied at checkout

7/16-20 x 1/2" Hex Socket Set Screw - Cup Point - Alloy Steel - Black Oxide - USA - Pkg of 100

7/16-20 x 1/2" Hex Socket Set Screw - Cup Point - Alloy Steel - Black Oxide - USA - Pkg of 100

Item #: WBB2226706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $1.53 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips. Allen/Hex Keys are used to drive the screw.

Less grain is exposed with forging making screws less likely to have hydrogen embrittlement. Socket walls are much stronger than those created by drill and broach method thereby reducing potential for failure. Threads on set screws are either rolled or ground, depending on size limitation. Set screws are available in coarse and fine threads with points in the following configurations: cup and knurl.

Cup Point: It is employed where the quick and more or less permanent location of pulleys, collars, etc on soft shaft is required. It should not be used against other shafts or other parts which have been hardened. Holo-Knurl®: Is used where vibrational resistance and greater holding power is required.

Features:
  • Sealing Advantage: Holo-Krome set screws are perfectly adapted for use in gauges where tamper-proof settings are necessary. By setting screws flush with or below the surface, wax can be melted into the depression and socket ruling out any chance of unauthorized changes being made.
  • Ideal for Fine Adjustments: Because of the close, snug engagement between key and socket, screws can be set up or adjusted without risk of the key slipping. Properly seated, the key cannot ride out of the socket. Fine, delicate adjustments are readily made: with Holo-Krome it is easy to "feel" the amount of tightening pressure being applied.


Product Specifications

  • SIZE7/16-20
  • LENGTH1/2"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • TYPECup Point
  • FASTMOD82153
  • SPECIFICATIONS METASTM F912
  • MANUFACTURERS PART NUMBER33124
  • DRIVE TYPEHex
  • THREADFine
  • DRIVE SIZE7/32"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade In USA
  • BRANDHolo-Krome
  • UNIT OF MEASUREMENTInch (Imperial)
  • DESCRIPTIONSocket Set Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/16-20 x 1/2" Hex Socket Set Screw - Cup Point - Alloy Steel - Black Oxide - USA - Pkg of 100

7/16-20 x 1/2" Hex Socket Set Screw - Cup Point - Alloy Steel - Black Oxide - USA - Pkg of 100

Item #: WBB2226706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top