Take 15% off your entire order!

Offer applied at checkout

M8 x 1.25 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

M8 x 1.25 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

Item #: WBB2298315

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $28.95 ea.
  • Buy 10-24 $27.95 ea.
  • Buy 25+ $26.95 ea.

Quantity

Customers Also Viewed

M8 x 1.25 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.

Product Specifications

  • SIZEM8 x 1.25
  • LENGTH10mm
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • TYPESocket Set Screw
  • PACKAGE QUANTITY100
  • GRADE304 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBSX08010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M8 x 1.25 x 12mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

Item #: B2298636

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8 x 1.25 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

M8 x 1.25 x 10mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

Item #: WBB2298315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant