discount codeFree shipping over 300

Applied at checkout

1/4" NPTF Socket Head Pipe Plug - 7/8" Taper - Flush Seal - Steel - Pkg of 100 - Holo-Krome 12006

1/4" NPTF Socket Head Pipe Plug - 7/8" Taper - Flush Seal - Steel - Pkg of 100 - Holo-Krome 12006

Item #: WBB2199245

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $39.95

Save $1.20 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/4" NPTF Socket Head Pipe Plug - 7/8" Taper - Flush Seal - Steel - Pkg of 100 - Holo-Krome 12006

Socket Pipe Plugs are typically fastened to the ends of pipes or fittings to create a closed seal.
  • 7/8 Taper
  • Flush seal
  • Heat treated alloy steel


Product Specifications

  • LENGTH0.41"
  • MATERIALAlloy Steel
  • TYPEFlush Seal
  • MANUFACTURERS PART NUMBER12006
  • THREAD SIZE1/4" Male NPTF
  • PACKAGE QUANTITY100
  • TAPER7/8"
  • KEY SIZE1/4"
  • COUNTRY OF ORIGINMade in USA
  • FULL OR PARTIAL THREADFull
  • APPLICATIONFor pneumatic instrumentation
  • UNIT OF MEASUREMENTInch (Imperial)
  • DESCRIPTIONPipe Plug
  • BRANDHolo-Krome
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" NPTF Socket Head Pipe Plug - 7/8" Taper - Flush Seal - Steel - Pkg of 100 - Holo-Krome 12006

1/4" NPTF Socket Head Pipe Plug - 7/8" Taper - Flush Seal - Steel - Pkg of 100 - Holo-Krome 12006

Item #: WBB2199245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top