Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-32 x 7/16 Three Eighths Hex Standoff - Aluminum - Pkg of 1000
See all 356 items in product family

10-32 x 7/16 Three Eighths Hex Standoff - Aluminum - Pkg of 1000

Item #: WBB423822

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
10-32X7/16 Three Eighths Hex Standoff Aluminum. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • SHAPEHex
    • LENGTH INCHES7/16
    • PACKAGE QTY1000
    • MANUFACTURERS PART NUMBER370711HFA
    • SIZE10-32
    • COUNTRY OF ORIGINImport
    • FINISHAluminum
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!