Take 15% off your entire order!

Offer applied at checkout

4-40x1 One Quarter Round Standoff Aluminum, Pkg of 1000

4-40x1 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: WBB425723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-40X1 One Quarter Round Standoff Aluminum. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

  • SHAPERound
  • KEYSTMOD3482
  • COUNTRY OF ORIGINImport
  • AMATOMOD8161-A-0440
  • HHSMITHMOD8327
  • LYNTRONMODAL6941-0440-1.000-00
  • MANUFACTURERS PART NUMBER141604RFA
  • RAFMOD1692-440-A-0
  • UNICORPMODP-561-M04-F16-440
  • WJROBMOD4C100R25AP
  • SIZE4-40
  • FINISHAluminum
  • LENGTH INCHES1
  • PACKAGE QTY1000
  • BRANDApproved Vendor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4-40X7/8 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: B426669

Not Yet Rated

Usually ships in 1 to 4 days

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40x1 One Quarter Round Standoff Aluminum, Pkg of 1000

4-40x1 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: WBB425723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant