Take 15% off your entire order!

Offer applied at checkout

6-32X1/4  One Quarter Round Standoff Aluminum, Pkg of 1000

6-32X1/4 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: WBB426405

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32X1/4 One Quarter Round Standoff Aluminum. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

  • SHAPERound
  • KEYSTMOD3485
  • COUNTRY OF ORIGINImport
  • AMATOMOD8152-A-0632
  • HHSMITHMOD8341
  • MANUFACTURERS PART NUMBER140406RFA
  • LYNTRONMODAL6941-0632-0.250-00
  • RAFMOD1680-632-A-0
  • UNICORPMODP-513-M04-F16-632
  • WJROBMOD6C25R25AP
  • SIZE6-32
  • FINISHAluminum
  • LENGTH INCHES1/4
  • PACKAGE QTY1000
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4-40 x 5/16 One Quarter Round Standoff - Aluminum - Pkg of 1000

Item #: B422354

Not Yet Rated

Usually ships in 1 to 4 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32X1/4  One Quarter Round Standoff Aluminum, Pkg of 1000

6-32X1/4 One Quarter Round Standoff Aluminum, Pkg of 1000

Item #: WBB426405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant