Take 15% off your entire order!

Offer applied at checkout

6-32 x 3/4 One Quarter Round Male Female Standoff - Stainless Steel - Pkg of 500

6-32 x 3/4 One Quarter Round Male Female Standoff - Stainless Steel - Pkg of 500

Item #: WBB415735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $451.95

Save $22.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32X3/4 One Quarter Round Male Female Standoff Stainless Steel. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

  • SHAPERound
  • COUNTRY OF ORIGINImport
  • AMATOMOD9798-SS-0632
  • LYNTRONMODSS6881-0.750-00
  • MANUFACTURERS PART NUMBER141206RM303
  • RAFMOD4038-632-SS-0
  • UNICORPMOD1443-M07-F16-632
  • WJROBMOD6C75R25SP/MF
  • FINISHStainless Steel
  • SIZE6-32
  • LENGTH INCHES3/4
  • PACKAGE QTY500
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6-32 x 1 One Quarter Round Male Female Standoff - Stainless Steel - Pkg of 500

Item #: B421438

Not Yet Rated

Usually ships in 1 to 4 days

$507.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32 x 3/4 One Quarter Round Male Female Standoff - Stainless Steel - Pkg of 500

6-32 x 3/4 One Quarter Round Male Female Standoff - Stainless Steel - Pkg of 500

Item #: WBB415735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant