Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 1/2 Five Sixteenths Round Spacer Stainless Steel - Pkg of 100
See all 632 items in product family

#6 x 1/2 Five Sixteenths Round Spacer Stainless Steel - Pkg of 100

Item #: WBB425235

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
6X1/2 Five Sixteenths Round Spacer Stainless steel. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • UNICORPMODS-809-M07-F16-G
    • PACKAGE QTY100
    • SIZE6
    • RAFMOD1159-6-SS-0
    • WJROBMOD6N50R31SP
    • COUNTRY OF ORIGINImport
    • AMATOMOD9290-SS-140
    • LYNTRONMODSS6342-06-0.500-00
    • FINISHStainless Steel
    • BRANDKanebridge
    • SHAPERound
    • LENGTH INCHES1/2
    • MANUFACTURERS PART NUMBER310806RS303

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!