Take 15% off your entire order!

Offer applied at checkout

1-8 x 4-3/4" Structural Bolt - ASTM F3125 - A325 - Steel - Hot Dip Galvanized - USA - Pkg of 30

1-8 x 4-3/4" Structural Bolt - ASTM F3125 - A325 - Steel - Hot Dip Galvanized - USA - Pkg of 30

Item #: WBB2249307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-8 x 4-3/4" Structural Bolt - ASTM F3125 - A325 - Steel - Hot Dip Galvanized - USA - Pkg of 30

When Failure is Not An Option
  • Out-Performs the competition
  • Unsurpassed product quality
  • Recognizable around the world
Product Specifications
  • 100% Made In USA Holo-Krome quality
  • Manufactured and certified to A325 and A490
  • Formed on precision high speed cold-formers
  • Designed for steel-to-steel structural connections
  • Full traceability
Industries & Applications
  • Bridge construction
  • Building construction
  • Heavy machinery


Product Specifications

  • DESCRIPTIONStructural Bolt
  • BRANDHolo-Krome
  • MANUFACTURERS PART NUMBER19836
  • HEAD Hex
  • SIZE1-8
  • LENGTH4-3/4"
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • THREADCoarse
  • SPECIFICATIONS METASTM F3125
  • TENSILE STRENGTH120000 PSI Min
  • COUNTRY OF ORIGINMade In USA
  • PACKAGE QTY30
  • UNIT OF MEASUREMENTInch (Imperial)
  • WRENCH SIZE1-5/8"
  • GRADEASTM A325 Type 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

7/8-9 x 7" Structural Bolt - ASTM F3125 - A325 - Steel - Hot Dip Galvanized - USA - Pkg of 30

Item #: B2249396

Not Yet Rated

Usually ships in 3 to 6 days

$145.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-8 x 4-3/4" Structural Bolt - ASTM F3125 - A325 - Steel - Hot Dip Galvanized - USA - Pkg of 30

1-8 x 4-3/4" Structural Bolt - ASTM F3125 - A325 - Steel - Hot Dip Galvanized - USA - Pkg of 30

Item #: WBB2249307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant