Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-11 x 4-1/2" Heavy Hex Structural Bolt - Steel - Hot Dip Galvanized - PT - UNC - A325 - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 548 items in product family

5/8-11 x 4-1/2" Heavy Hex Structural Bolt - Steel - Hot Dip Galvanized - PT - UNC - A325 - Pkg of 10

Item #: WBB2220628

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($65.00)

Price: $16.25
Product Information
Customer Review
Product Q&A
Accessories
Heavy Hex Structural Bolts are used for industrial, residential and commercial infrastructure purposes to fasten heavy beams and other vital construction materials together.

Product Specifications

    • DESCRIPTIONHeavy Hex Structural Bolt
    • BRANDEarnest
    • MANUFACTURERS PART NUMBERGB426410
    • HEAD Heavy Hex
    • SIZE5/8-11
    • LENGTH4-1/2"
    • THREAD LENGTH1-1/4"
    • MATERIALSteel
    • FINISHHot Dip Galvanized
    • FULL OR PARTIAL THREADPartial
    • THREADCoarse
    • TENSILE STRENGTH120000 PSI Min
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY10
    • UNIT OF MEASUREMENTInch (Imperial)
    • GRADEASTM A325 Type 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!