Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8-9 x 8-1/2" Structural Bolt - ASTM F3125 - A325 - Steel - Plain - UNC - USA - Pkg of 20

Rollover image to zoom in

Click image to enlarge

See all 411 items in product family

7/8-9 x 8-1/2" Structural Bolt - ASTM F3125 - A325 - Steel - Plain - UNC - USA - Pkg of 20

Item #: WBB2249314

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95
Product Information
Customer Review
Product Q&A
7/8-9 x 8-1/2" Structural Bolt - ASTM F3125 - A325 - Steel - Plain - UNC - USA - Pkg of 20

When Failure is Not An Option
  • Out-Performs the competition
  • Unsurpassed product quality
  • Recognizable around the world
Product Specifications
  • 100% Made In USA Holo-Krome quality
  • Manufactured and certified to A325 and A490
  • Formed on precision high speed cold-formers
  • Designed for steel-to-steel structural connections
  • Full traceability
Industries & Applications
  • Bridge construction
  • Building construction
  • Heavy machinery


Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONStructural Bolt
    • BRANDHolo-Krome
    • MANUFACTURERS PART NUMBER19568
    • HEAD Hex
    • SIZE7/8-9
    • LENGTH8-1/2"
    • MATERIALSteel
    • FINISHPlain
    • THREADCoarse
    • SPECIFICATIONS METASTM F3125
    • TENSILE STRENGTH120000 PSI Min
    • COUNTRY OF ORIGINMade In USA
    • PACKAGE QTY20
    • UNIT OF MEASUREMENTInch (Imperial)
    • WRENCH SIZE1-7/16"
    • GRADEASTM A325 Type 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed