Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8-9X3  Heavy Hex Structural Bolts A325-1 Plain, Pkg of 80
See all 548 items in product family

7/8-9X3 Heavy Hex Structural Bolts A325-1 Plain, Pkg of 80

Item #: WBB424296

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
7/8-9X3 Heavy Hex Structural Bolts A325-1 Plain. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • DESCRIPTIONHeavy Hex Structural Bolt
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER8748A325-1
    • HEAD Hex
    • SIZE7/8-9
    • LENGTH3"
    • MATERIALSteel
    • FINISHHot Dip Galvanized
    • THREADCoarse
    • TENSILE STRENGTH120000 PSI Min
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY80
    • UNIT OF MEASUREMENTInch (Imperial)
    • GRADEASTM A325 Type 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!