Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 X 1-1/2 Hex Head Tap Bolt, Zinc Plated - Pkg of 25
See all 192 items in product family

1/4-20 X 1-1/2 Hex Head Tap Bolt, Zinc Plated - Pkg of 25

Item #: WBB1631398

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($44.88)

Price: $2.64
Product Information
Customer Review
Product Q&A
Also known as fully-threaded Hex Cap Screws, these grade 2 bolts have a variety of uses for construction, agriculture and automotive applications. They are constructed of steel and come in a zinc finish.

Product Specifications

    • BRANDGlobal Approved
    • DESCRIPTIONTap Bolts Hex Head
    • HEAD Hex
    • SIZE1/4-20
    • LENGTH INCHES1-1/2
    • MATERIALSteel
    • FINISHZinc
    • GRADEGrade 2
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!