Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 4-1/2" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear - Full Thread - UNC - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

1/4-20 x 4-1/2" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear - Full Thread - UNC - Pkg of 10

Item #: WBB2176413

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($37.80)

Price: $5.40
Product Information
Customer Review
Product Q&A
1/4-20 x 4-1/2" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear - Full Thread - UNC - Pkg of 10

Hex tap bolts are a fully threaded hex head bolt for use with a corresponding nut or into a tapped hole. The full thread offers much versatility in many applications.

Product Specifications

    • BRANDEarnest
    • HEAD Hex
    • SIZE1/4-20
    • LENGTH INCHES4-1/2
    • MATERIALSteel
    • FINISHZinc Clear
    • THREADCoarse
    • FULL OR PARTIAL THREADFull
    • GRADEGrade 5
    • PROOF LOAD (PSI)85000 Lbs
    • MINIMUM TENSILE STRENGTH (PSI)120000 Lbs
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY10
    • UNIT OF MEASUREMENTInch (Imperial)
    • SPECIFICATIONS METSAE J429, IFI-199
    • MANUFACTURERS PART NUMBER690069P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!