Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-8X9  Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 15
See all 273 items in product family

1-8X9 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow, Pkg of 15

Item #: WBB425584

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Customer Review
Product Q&A
1-8X9 Hex Tap Bolt Grade 8 Fully Threaded Zinc Yellow. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • BRANDKanebridge
    • HEAD Hex
    • SIZE1-8
    • LENGTH INCHES9
    • FINISHZinc Yellow
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY15
    • MANUFACTURERS PART NUMBER100144BHT8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!