Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X4 1/2  Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 200
See all 192 items in product family

5/16-18X4 1/2 Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 200

Item #: WBB422607

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
5/16-18X4 1/2 Hex Tap Bolt A307 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • BRANDKanebridge
    • HEAD Hex
    • SIZE5/16-18
    • LENGTH INCHES4-1/2
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY200
    • MANUFACTURERS PART NUMBER3172BHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!