Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Tap Bolt - 1/4-20 x 2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - Pkg of 125

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Hex Tap Bolt - 1/4-20 x 2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - Pkg of 125

Item #: WBB2100608

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $13.75
Clearance Price: $ 7.85
Product Information
Customer Review
Product Q&A
Hex Tap Bolts are durably constructed of high quality steel for long lasting strength and reliability. Fasteners are designed to be driven by a wrench or pneumatic tools for ease of installation.

Product Specifications

    • BRANDBrighton-Best
    • DESCRIPTIONHex Head Tap Bolt
    • SIZE1/4-20
    • LENGTH INCHES2
    • MATERIALLow Carbon Steel
    • FINISHZinc
    • THREADCoarse
    • FULL OR PARTIAL THREADFull
    • GRADEGrade A
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY125
    • UNIT OF MEASUREMENTInch (Imperial)
    • SPECIFICATIONS METASTM A307
    • MANUFACTURERS PART NUMBER500020

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed