Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Tap Bolt Grade 8 - 1-8 x 8" - FT - UNC - Steel - Plain - Pkg of 1 - Earnest 695230

Rollover image to zoom in

Click image to enlarge

See all 273 items in product family

Hex Tap Bolt Grade 8 - 1-8 x 8" - FT - UNC - Steel - Plain - Pkg of 1 - Earnest 695230

Item #: WBB2088145

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($57.90)

Price: $28.95
Product Information
Customer Review
Product Q&A
Hex Tap Bolt Grade 8 - 1-8 x 8" - Full Thread - Coarse - Steel - Plain - Pkg of 1

Hex tap bolts are a fully threaded hex head bolt for use with a corresponding nut or into a tapped hole. The full thread offers much versatility in many applications.

Product Specifications

    • BRANDEarnest
    • HEAD Hex
    • SIZE1-8
    • LENGTH INCHES8
    • MATERIALSteel
    • FINISHPlain
    • THREADCoarse
    • FULL OR PARTIAL THREADFull
    • GRADEGrade 8
    • PROOF LOAD (PSI)120000 Lbs
    • MINIMUM TENSILE STRENGTH (PSI)150000 Lbs
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY1
    • UNIT OF MEASUREMENTInch (Imperial)
    • SPECIFICATIONS METSAE J429
    • MANUFACTURERS PART NUMBER695230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!