Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X1/2  Phillips Flat Undercut Thread Cutting Screw Type F Full Thrd Black Oxide, Pkg of 10000
See all 114 items in product family

10-24X1/2 Phillips Flat Undercut Thread Cutting Screw Type F Full Thrd Black Oxide, Pkg of 10000

Item #: WBB398958

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 379.95
Product Information
Customer Review
Product Q&A
10-24X1/2 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded Black Oxide. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • HEAD Flat Undercut
    • FINISHBlack Oxide
    • DRIVEPhillips
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES1/2
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER1008FPUB
    • SIZE10-24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!