Take 15% off your entire order!

Offer applied at checkout

10-32 x 1/2 Phillips Flat Undercut Thread Cutting Screw - Full Thread - Zinc - Pkg of 10000

10-32 x 1/2 Phillips Flat Undercut Thread Cutting Screw - Full Thread - Zinc - Pkg of 10000

Item #: WBB403559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $345.95

Save $17.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X1/2 Phillips Flat Undercut Thread Cutting Screw Type 1 Fully Threaded Zinc. Thread-cutting Type-1 threaded screws are used in steel sheets, sructural shapes, special alloy steels, cast iron, brass or plastics. Stainless steel material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

  • HEAD Flat Undercut
  • FINISHZinc
  • DRIVEPhillips
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • LENGTH INCHES1/2
  • PACKAGE QTY10000
  • MANUFACTURERS PART NUMBER11081PU
  • SIZE10-32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 1/2 Phillips Flat Undercut Thread Cutting Screw Type 25 Fully Threaded Zinc - Pkg of 10000

Item #: B408640

Not Yet Rated

Usually ships in 1 to 4 days

$292.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 1/2 Phillips Flat Undercut Thread Cutting Screw - Full Thread - Zinc - Pkg of 10000

10-32 x 1/2 Phillips Flat Undercut Thread Cutting Screw - Full Thread - Zinc - Pkg of 10000

Item #: WBB403559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant