Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-32X3/4 Phillips Flat Undercut Thread Cutting Type 23 Fully Thrd 18 8 SS,3000 pcs
See all 51 items in product family

10-32X3/4 Phillips Flat Undercut Thread Cutting Type 23 Fully Thrd 18 8 SS,3000 pcs

Item #: WBB401433

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 499.95
Product Information
Customer Review
Product Q&A
10-32X3/4 Phillips Flat Undercut Thread Cutting Screw Type 23 Fully Thrd 18 8 Stainless. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • HEAD Flat Undercut
    • FINISHStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES3/4
    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBER11123PU188
    • SIZE10-32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!