Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-40X1/4  Phil Flat Undercut Thread Cutting Screw F Full Thread 18 8 Stainless Steel Black,5000 pcs
See all 114 items in product family

4-40X1/4 Phil Flat Undercut Thread Cutting Screw F Full Thread 18 8 Stainless Steel Black,5000 pcs

Item #: WBB398786

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
4-40X1/4 Phil Flat Undercut Thread Cutting Screw F Full Thread 18 8 Stainless Steel Black. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • LENGTH INCHES1/4
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBER0404FPU188B
    • HEAD Flat Undercut
    • SIZE4-40
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!