Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X3/8  Phillips Flat Undercut Thread Cutting Screw Type F Full Thrd 4 10 Stainless, Pkg of 2000
See all 114 items in product family

8-32X3/8 Phillips Flat Undercut Thread Cutting Screw Type F Full Thrd 4 10 Stainless, Pkg of 2000

Item #: WBB400682

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95
Product Information
Customer Review
Product Q&A
8-32X3/8 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded 4 10 Stainless. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In Stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • LENGTH INCHES3/8
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBER0806FPU410
    • HEAD Flat Undercut
    • SIZE8-32
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!