Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X3/4  Phillips Flat Thread Cutting Screw Type 23 Full Thrd 18 8 Stainless Steel, Pkg of 2000
See all 43 items in product family

10-24X3/4 Phillips Flat Thread Cutting Screw Type 23 Full Thrd 18 8 Stainless Steel, Pkg of 2000

Item #: WBB399139

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
10-24X3/4 Phillips Flat Thread Cutting Screw Type 23 Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • LENGTH INCHES3/4
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBER10123PF188
    • HEAD Flat
    • SIZE10-24
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed