Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X2 1/2  Phillips Flat Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 300
See all 191 items in product family

5/16-18X2 1/2 Phillips Flat Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 300

Item #: WBB398432

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Customer Review
Product Q&A
5/16-18X2 1/2 Phillips Flat Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • HEAD Flat
    • FINISHStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES2 1/2
    • PACKAGE QTY300
    • MANUFACTURERS PART NUMBER3140FPF188
    • SIZE5/16-18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!