YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 1/2 Phillips Flat Thread Cutting Screw Type 25 Full Thread 18-8 Stainless Steel - Pkg of 5000

#8 x 1/2 Phillips Flat Thread Cutting Screw Type 25 Full Thread 18-8 Stainless Steel - Pkg of 5000

Item #: WBB409613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8X1/2 Phillips Flat Thread Cutting Screw Type 25 Fully Threaded 18-8 Stainless Steel. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • HEAD Flat
  • FINISHStainless Steel
  • DRIVEPhillips
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • LENGTH INCHES1/2
  • PACKAGE QTY5000
  • MANUFACTURERS PART NUMBER08085PF188
  • SIZE8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#6 x 1/2 Phillips Flat Thread Cutting Screw Type 25 Full Thread 18-8 Stainless Steel - Pkg of 5000

Item #: B409612

Not Yet Rated

Usually ships in 1 to 4 days

$144.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 1/2 Phillips Flat Thread Cutting Screw Type 25 Full Thread 18-8 Stainless Steel - Pkg of 5000

#8 x 1/2 Phillips Flat Thread Cutting Screw Type 25 Full Thread 18-8 Stainless Steel - Pkg of 5000

Item #: WBB409613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant