Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X3/8  Slot Indent Hex Washer Thread Cutting Scr. Type 1 Full Thrd Zinc Bake Green, Pkg of 8000
See all 61 items in product family

10-24X3/8 Slot Indent Hex Washer Thread Cutting Scr. Type 1 Full Thrd Zinc Bake Green, Pkg of 8000

Item #: WBB400795

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95
Product Information
Customer Review
Product Q&A
10-24X3/8 Slot Indent Hex Washer Thread Cutting Scr. Type 1 Fully Threaded Zinc Bake Green. Thread-cutting Type-1 threaded screws are used in steel sheets, sructural shapes, special alloy steels, cast iron, brass or plastics. Stainless steel material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES3/8
    • PACKAGE QTY8000
    • MANUFACTURERS PART NUMBER10061SWG
    • HEAD Indented Hex Washer
    • SIZE10-24
    • COUNTRY OF ORIGINImport
    • DRIVESlotted
    • FINISHGreen Zinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!