Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-32X1/2  Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St,3500 pcs
See all 98 items in product family

10-32X1/2 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St,3500 pcs

Item #: WBB398249

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 476.95
Product Information
Customer Review
Product Q&A
10-32X1/2 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES1/2
    • PACKAGE QTY3500
    • MANUFACTURERS PART NUMBER11083W188
    • HEAD Indented Hex Washer
    • SIZE10-32
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!