Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X1/4 Unslot Indent Hex Washer Thread Cutting Type F Full Thread Zinc Bake Green,10000 pcs
See all 142 items in product family

8-32X1/4 Unslot Indent Hex Washer Thread Cutting Type F Full Thread Zinc Bake Green,10000 pcs

Item #: WBB400935

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 295.95
Product Information
Customer Review
Product Q&A
8-32X1/4 Unslot Indent Hex Washer Thread Cutting Screw Type F Full Thread Zinc Bake Green. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • LENGTH INCHES1/4
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER0804FWG
    • HEAD Indented Hex Washer
    • SIZE8-32
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • FINISHGreen Zinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!