Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1  Unslotted Indented Hex Head Thread Cutting Screw Type 1 Ful Thread Zinc Bake, Pkg of 3000
See all 10 items in product family

1/4-20X1 Unslotted Indented Hex Head Thread Cutting Screw Type 1 Ful Thread Zinc Bake, Pkg of 3000

Item #: WBB400782

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
1/4-20X1 Unslotted Indented Hex Head Thread Cutting Screw Type 1 Ful Thread Zinc Bake. Thread-cutting Type-1 threaded screws are used in steel sheets, sructural shapes, special alloy steels, cast iron, brass or plastics. Stainless steel material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • HEAD Indented Hex
    • FINISHZinc
    • DRIVEUnslotted
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES1
    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBER14161H
    • SIZE1/4-20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!