Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 1 Unslotted Indent Hex Thread Cutting Screw Ful Thread 18-8 SS - Pkg of 1000
See all 45 items in product family

1/4-20 x 1 Unslotted Indent Hex Thread Cutting Screw Ful Thread 18-8 SS - Pkg of 1000

Item #: WBB400857

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Customer Review
Product Q&A
1/4-20X1 Unslotted Indent Hex Thread Cutting Screw Type F Ful Thread 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • LENGTH INCHES1
    • PACKAGE QTY1000
    • MANUFACTURERS PART NUMBER1416FH188
    • HEAD Indented Hex
    • SIZE1/4-20
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed