Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X3/4 Unslotted Indented Hex Head Thread Cutting Type 23 Full Thread Zinc Bake,6000 pcs
See all 26 items in product family

10-24X3/4 Unslotted Indented Hex Head Thread Cutting Type 23 Full Thread Zinc Bake,6000 pcs

Item #: WBB399033

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.95
Product Information
Customer Review
Product Q&A
10-24X3/4 Unslotted Indented Hex Head Thread Cutting Screw Type 23 Full Thread Zinc Bake. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • LENGTH INCHES3/4
    • PACKAGE QTY6000
    • MANUFACTURERS PART NUMBER10123H
    • HEAD Indented Hex
    • SIZE10-24
    • COUNTRY OF ORIGINImport
    • DRIVEUnslotted
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed