YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-32X1 1/4  Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 4000

10-32X1 1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 4000

Item #: WBB406682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X1 1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • HEAD Pan
  • FINISHZinc
  • DRIVEPhillips
  • BRANDGlobal Approved
  • LENGTH INCHES1 1/4
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY4000
  • MANUFACTURERS PART NUMBER1120FPP
  • SIZE10-32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5-40X3/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000

Item #: B406104

Not Yet Rated

Usually ships in 1 to 4 days

$172.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32X1 1/4  Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 4000

10-32X1 1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 4000

Item #: WBB406682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant