YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

4-40X3/8  Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 10000

4-40X3/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 10000

Item #: WBB410085

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.09

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-40X3/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • HEAD Pan
  • FINISHZinc
  • DRIVEPhillips
  • BRANDGlobal Approved
  • LENGTH INCHES3/8
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY10000
  • MANUFACTURERS PART NUMBER04063PP
  • SIZE4-40
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

10-32X2 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 2000

Item #: B412741

Not Yet Rated

Usually ships in 1 to 4 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40X3/8  Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 10000

4-40X3/8 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 10000

Item #: WBB410085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant