Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X1 1/4  Phillips Pan Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 650
See all 304 items in product family

5/16-18X1 1/4 Phillips Pan Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 650

Item #: WBB400282

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 527.00
Product Information
Customer Review
Product Q&A
5/16-18X1 1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES1 1/4
    • PACKAGE QTY650
    • MANUFACTURERS PART NUMBER3120FPP188
    • HEAD Pan
    • SIZE5/16-18
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!