Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X5/16  Phillips Pan Thread Cutting Screw Type F Full Thrd Zinc Yellow And Bake, Pkg of 10000
See all 304 items in product family

8-32X5/16 Phillips Pan Thread Cutting Screw Type F Full Thrd Zinc Yellow And Bake, Pkg of 10000

Item #: WBB401827

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 444.95
Product Information
Customer Review
Product Q&A
8-32X5/16 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Yellow And Bake. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • HEAD Pan
    • FINISHZinc Yellow
    • DRIVEPhillips
    • BRANDKanebridge
    • LENGTH INCHES5/16
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER0805FPPY
    • SIZE8-32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!