Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32X1/2  Phill Full Contour Truss Thread Cutting Screw Type F Full Thrd 18 8 S/steel, Pkg of 5000
See all 27 items in product family

6-32X1/2 Phill Full Contour Truss Thread Cutting Screw Type F Full Thrd 18 8 S/steel, Pkg of 5000

Item #: WBB400202

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Customer Review
Product Q&A
6-32X1/2 Phill Full Contour Truss Thread Cutting Screw Type F Fully Threaded 18 8 S/steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • HEAD Truss
    • FINISHStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES1/2
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBER0608FPT188
    • SIZE6-32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!