Flat Head
Price
3/8-16X5 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 225
Finish
Zinc
Package Quantity
225
Size
3/8-16
Length
5 in
M4-0.7X10 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000
Finish
Zinc
Package Quantity
1000
Size
M4-0.7
Length
10 mm
M4-0.7X12 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax, Pkg of 1000
Finish
Zinc
Package Quantity
1000
Size
M4-0.7
Length
12 mm
1/4-20X1 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 3000
Finish
Zinc
Package Quantity
3000
Size
1/4-20
Length
1 in
5/16-18X2 Six Lobe Flat Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 500
Finish
Stainless Steel
Package Quantity
500
Size
5/16-18
Length
2 in
1/4-20X2 1/2 Phillips Flat Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 800
Finish
Zinc
Package Quantity
800
Size
1/4-20
Length
2 1/2 in