Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32 x 1/2 6 Lobe Flat Taptite alt. Thread Rolling Fully Thread - Zinc 10000 pcs
See all 30 items in product family

6-32 x 1/2 6 Lobe Flat Taptite alt. Thread Rolling Fully Thread - Zinc 10000 pcs

Item #: WBB400227

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 448.95
Product Information
Customer Review
Product Q&A
6-32X1/2 6 Lobe Flat Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax. Thread RollingĀ  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • SIZE6-32
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • MANUFACTURERS PART NUMBER0608RTF
    • PACKAGE QTY10000
    • LENGTH INCHES1/2
    • DRIVE6 Lobe
    • HEAD Flat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!