YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

8-32X1/2  Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass &Wax,5000 pcs

8-32X1/2 Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass &Wax,5000 pcs

Item #: WBB398420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $371.95

Save $18.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-32X1/2 Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass &Wax. Thread Rolling Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • SIZE8-32
  • BRANDGlobal Approved
  • FINISHStainless Steel
  • COUNTRY OF ORIGINImport
  • MANUFACTURERS PART NUMBER0808RPF188
  • PACKAGE QTY5000
  • LENGTH INCHES1/2
  • DRIVEPhillips
  • HEAD Flat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

8-32X1/2 Phillips Flat Taptite Alternative Thread Rolling Scrw FT Zinc Bake & Wax,10000 pcs

Item #: B398426

Not Yet Rated

Usually ships in 1 to 4 days

$331.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X1/2  Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass &Wax,5000 pcs

8-32X1/2 Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass &Wax,5000 pcs

Item #: WBB398420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant