Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X3/4  6 Lobe Pan Taptite Alternative Thread Roll Screw Fully Thrd 410  S/S Pass & Wax,1000 pcs
See all 132 items in product family

1/4-20X3/4 6 Lobe Pan Taptite Alternative Thread Roll Screw Fully Thrd 410 S/S Pass & Wax,1000 pcs

Item #: WBB397708

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
1/4-20X3/4 6 Lobe Pan Taptite Alternative Thread Roll Screw Fully Thrd 410 S/S Pass & Wax. Thread Rolling  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES3/4
    • PACKAGE QTY1000
    • MANUFACTURERS PART NUMBER1412RTP410
    • HEAD Pan
    • SIZE1/4-20
    • COUNTRY OF ORIGINImport
    • DRIVE6 Lobe
    • BRANDKanebridge
    • FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!