Take 15% off your entire order!

Offer applied at checkout

4-40X5/16  Phil Pan Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass & Wax,5000 pcs

4-40X5/16 Phil Pan Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass & Wax,5000 pcs

Item #: WBB397848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $195.79

Save $9.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4-40X5/16 Phil Pan Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass & Wax. Thread Rolling Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • SIZE4-40
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • FINISHStainless Steel
  • MANUFACTURERS PART NUMBER0405RPP188
  • PACKAGE QTY5000
  • LENGTH INCHES5/16
  • DRIVEPhillips
  • HEAD Pan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

8-32X1 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax, Pkg of 5000

Item #: B400848

Not Yet Rated

Usually ships in 1 to 4 days

$222.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40X5/16  Phil Pan Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass & Wax,5000 pcs

4-40X5/16 Phil Pan Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass & Wax,5000 pcs

Item #: WBB397848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant