Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32 x 1/4 Phillips Pan alt. Thread Rolling Screw Fully Thread 410 SS Pass &Wax - Pkg of 5000
See all 192 items in product family

8-32 x 1/4 Phillips Pan alt. Thread Rolling Screw Fully Thread 410 SS Pass &Wax - Pkg of 5000

Item #: WBB400844

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 308.95
Product Information
Customer Review
Product Q&A
8-32X1/4 Phil Pan Taptite Alternative Thread Rolling Screw Fully Thread 410 S/S Pass &Wax. Thread RollingĀ  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES1/4
    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBER0804RPP410
    • HEAD Pan
    • SIZE8-32
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed