Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-32X1/2 6 Lobe Full Truss Taptite Alternative Thread Roll Full Thrd Zinc Bake Wax,7000 pcs
See all 4 items in product family

10-32X1/2 6 Lobe Full Truss Taptite Alternative Thread Roll Full Thrd Zinc Bake Wax,7000 pcs

Item #: WBB400347

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 321.95
Product Information
Customer Review
Product Q&A
10-32X1/2 6 Lobe Full Truss Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax. Thread RollingĀ  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • SIZE10-32
    • BRANDKanebridge
    • FINISHZinc
    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER1108RTT
    • PACKAGE QTY7000
    • LENGTH INCHES1/2
    • DRIVE6 Lobe
    • HEAD Truss

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!